Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS20S5EX1
Zoro #
G422760565
UPC #
-
Country of Origin
United States
Description
Filter Cartridge, Micron Rating 20 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Polypropylene, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, Industrial, Municipalities, Paints and Inks, Residential, Cartridge Media Polypropylene, Filter Design String Wound, Maximum Pressure 30 psi, Maximum Temperature 180 Degrees F, Overall Length 20 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.