Shop ZORO SELECT
See all product information
Create Account
Filter Cartridge, 14 gpm
- Mfr # SCES521
- Zoro # G422843664
product price:Â
$
18.39
/ea
Key Features
Standards
FDA Title 21 Compliant, NSF/ANSI 42 Certified, NSF/ANSI 61 Certified
Service Life - Months
3 mo
Series
SC
Wire Rope Length
9 3/4 in
Maximum Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCES521
- Zoro #
- G422843664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 9 3/4 in
- Inside Diameter
- 1 in
- Outside Diameter
- 2 1/2 in
- Overall Height
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Standards
- FDA Title 21 Compliant, NSF/ANSI 42 Certified, NSF/ANSI 61 Certified
- Service Life - Months
- 3 mo
- Series
- SC
- Maximum Temperature
- 120 Degrees F
- Item
- Filter Cartridge
- Filter Design
- Pleated
- Accessory Type
- Water Filter Cartridge
- Micron Rating
- 5 micron
- Compatible Product Type
- Universal
- Application
- Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential
- Flow Rate
- 14 gpm
- Filter Media
- Polyester
- Shell Material
- Polyester
- Maximum Pressure
- 30 psi
- Cartridge Media
- Polyester
Description
Filter Cartridge, Micron Rating 5 micron, Flow Rate 14 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polyester, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential, Cartridge Media Polyester, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 120 Degrees F, Overall Length 9 3/4 in, Series SC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.