Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, 20 gpm

  • Mfr # BE50S9S1-GRV

  • Zoro # G422760459


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE50S9S1-GRV
Zoro #
G422760459
UPC #
-
Country of Origin
United States

Description

Filter Cartridge, Micron Rating 50 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Applicable, Filter Media Polypropylene, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Pharmaceutical, Residential, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi, Maximum Temperature 155 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.