Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCEM3051
Zoro #
G422760985
UPC #
-
Country of Origin
United States
Description
Filter Cartridge, Micron Rating 30 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Polyester, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential, Cartridge Media Polyester, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 120 Degrees F, Overall Length 20 in, Series SC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.