Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEB139D
Zoro #
G122760445
UPC #
-
Country of Origin
United States
Description
Filter Cartridge, Micron Rating 1 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, Application Commercial/Retail Distribution, Custom/OEM Application, Food and Beverage, High Purity Water, Industrial, Pharmaceutical, Cartridge Media Polypropylene, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 180 Degrees F, Overall Length 10 in, Series H, Shell Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.