Zoro Homepage

Filter Cartridge, 5 gpm

  • Mfr # HEB334D

  • Zoro # G222738597


product price: $47.79
/ea
Sold in multiples of 6 for $286.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEB334D
Zoro #
G222738597
UPC #
-
Country of Origin
United States

Description

Filter Cartridge, Micron Rating 3 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, Application Commercial/Retail Distribution, Custom/OEM Application, Food and Beverage, High Purity Water, Industrial, Pharmaceutical, Cartridge Media Polypropylene, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 180 Degrees F, Overall Length 10 in, Series H, Shell Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.