Zoro Homepage

Filter Cartridge, 5 gpm

  • Mfr # WC50S3EX1

  • Zoro # G022760842


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC50S3EX1
Zoro #
G022760842
UPC #
-
Country of Origin
United States

Description

Filter Cartridge, Micron Rating 50 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Cotton, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, Industrial, Municipalities, Paints and Inks, Residential, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi, Maximum Temperature 300 Degrees F, Overall Length 10 in, Series W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.