Zoro Homepage

Filter Cartridge, 5 gpm

  • Mfr # WC5S24X1

  • Zoro # G722761101


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC5S24X1
Zoro #
G722761101
UPC #
-
Country of Origin
United States

Description

Filter Cartridge, Micron Rating 5 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Cotton, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, Industrial, Municipalities, Paints and Inks, Residential, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi, Maximum Temperature 300 Degrees F, Overall Length 9 3/4 in, Series W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.