Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Funnel, 110mL, PK50

  • Mfr # OP-6602-14

  • Zoro # G5928465


product price: $337.99
/pk 50, $6.76/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
3.228 in
Stem Length - Metric
82 mm
Labware Height - English
6.5 in
Labware Capacity - English
3.72 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-6602-14
Zoro #
G5928465
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.228 in
Stem Length - Metric
82 mm
Labware Height - English
6.5 in
Stem Length Below Stopcock
82mm
Overall Height - Metric
165.1 mm
Funnel Maximum Outside Diameter - Metric
46.31 mm
Pore Size
10 um
Funnel Top Inside Diameter - Metric
45.94 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
3.72 oz
Labware Capacity - Metric
110 mL
Labware Basic Material
Plastic
Labware Body Material
PTFE
Finish
Unfinished
Specification
Polyethylene Frit
Capacity
110mL
Autoclavable
No
Housing Material
PTEF
Funnel Top ID
45.94 mm
Shape
Round
Item
Filter Funnel
Funnel Max OD
46.31 mm
For Use With
Solid-Liquid Separation
Labware Body Color
Clear
Labware Clarity
Transparent
Funnel Material
Polyethylene
Body Material
Polyethylene
Product Type
Filter Funnel
Body Color
Clear
Clarity
Transparent
Capacity - English
3.72 fl oz
Basic Material
Plastic
Capacity - Metric
110 mL

Description

Filter Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 45.94 mm, Capacity - English 3.72 fl oz, Laboratory Funnel Type Separatory, Body Material Polyethylene, Funnel Material Polyethylene, Autoclavable No, Body Color Clear, USP Specification Not Applicable, Product Type Filter Funnel, For Use With Solid-Liquid Separation, Stem Length - Metric 82 mm, Capacity - Metric 110 mL, Funnel Maximum Outside Diameter - Metric 46.31 mm, Overall Height - Metric 165.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.