Filter Housing
Mfr # SBB-2-2-N-AB-C-15
Zoro # G822730366
product price: $2,681.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB-2-2-N-AB-C-15
Zoro #
G822730366
UPC #
-
Country of Origin
United States
Description
Filter Housing, Housing Material Carbon Steel, Flow Rate 200 gpm, Connection Size 2 in, Overall Height 44 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 13 3/4 mm, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Color Silver, Head Material Carbon Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series SBB, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.