Zoro Homepage

Filter Housing, Silver, Flanged, 500 gpm

  • Mfr # IHF-1-40-H-4F-6-E-226-15

  • Zoro # G422730896


product price: $2,901.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHF-1-40-H-4F-6-E-226-15
Zoro #
G422730896
UPC #
-
Country of Origin
United States

Description

Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 500 gpm, Connection Size 4 in, Overall Height 30 in, Overall Diameter 10 in, Connection Type Flanged, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Residential, Color Silver, Features Swing Lid, Head Material 316 Stainless Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series IHF, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.