Zoro Homepage

Filter Housing, Silver, NPT, 200 gpm

  • Mfr # ICB-7-40-D-2-N-A-4-E

  • Zoro # G122730424


product price: $5,233.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICB-7-40-D-2-N-A-4-E
Zoro #
G122730424
UPC #
-
Country of Origin
United States

Description

Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 200 gpm, Connection Size 2 in, Overall Height 50 in, Overall Diameter 10 in, Connection Type NPT, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Residential, Color Silver, Head Material 304 Stainless Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series ICB, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.