Zoro Homepage

Filter Paper, 11 Cm, Pk100

  • Mfr # FPR011

  • Zoro # G3942574


product price: $6.59
/pk 100, $0.07/ea

Key Features

Diameter
11 cm
Material
Natural Fiber Paper
Grade
1
Thickness
0.16 mm
Fluted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR011
Zoro #
G3942574
UPC #
-
Country of Origin
India

Dimensions

Diameter
11 cm
Thickness
0.16 mm
Minimum Pore Size
11 micron

Details

Item
Qualitative Filter Paper
Material
Natural Fiber Paper
Grade
1
Fluted
No
Shape
Disc
Porosity
Medium

Description

Pack of 100 circular filter papers, each measuring 11cm in diameter. Grade 1 filter papers feature medium porosity and flow rate, and are the most commonly used for routine applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.