Zoro Homepage

Filter Paper, 24 Cm, Pk100

  • Mfr # FPR240

  • Zoro # G4003867


product price: $28.65
/pk 100, $0.29/ea

Key Features

Grade
1
Diameter
24 cm
Material
Natural Fiber Paper
Thickness
0.16 mm
Porosity
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR240
Zoro #
G4003867
UPC #
-
Country of Origin
India

Dimensions

Diameter
24 cm
Thickness
0.16 mm
Minimum Pore Size
11 micron

Details

Item
Qualitative Filter Paper
Grade
1
Material
Natural Fiber Paper
Porosity
Medium
Shape
Disc
Fluted
No

Description

Pack of 100 circular filter papers, each measuring 24cm in diameter. Grade 1 filter papers feature medium porosity and flow rate, and are the most commonly used for routine applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.