Filter Paper, 7 Cm, Pk100
Mfr # FPR007
Zoro # G3907897
product price: $3.99
/pk 100, $0.04/eaKey Features
Diameter
7 cm
Material
Natural Fiber Paper
Grade
1
Thickness
0.16 mm
Porosity
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPR007
Zoro #
G3907897
UPC #
-
Country of Origin
India
Dimensions
Diameter
7 cm
Thickness
0.16 mm
Minimum Pore Size
11 micron
Details
Item
Qualitative Filter Paper
Material
Natural Fiber Paper
Grade
1
Porosity
Medium
Shape
Disc
Fluted
No
Description
Pack of 100 circular filter papers, each measuring 7cm in diameter. Grade 1 filter papers feature medium porosity and flow rate, and are the most commonly used for routine applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.