FilterBag, 1,000micron, 32inL, Size12
- Mfr # KEM1000K12S-75
- Zoro # G2642927
product price:Â
$
19.99
/ea
Key Features
Basic Material
Mesh
Material
Polyester
Filter Size
12
Height
32 in
Max. Flow
220 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KEM1000K12S-75
- Zoro #
- G2642927
- UPC #
- -
- Country of Origin
- Canada
- Item
- Filter Bag
- Basic Material
- Mesh
- Material
- Polyester
- Max. Flow
- 220 gpm
- Microns
- 1,000
- Finish
- Natural
- Application
- High Flow
- Max. Temp.
- 250 Degrees F
- For Use With
- Size 12 Bag Housings
- Ring Material
- Galvanized Carbon Steel
- Area
- 5 1/2 ft
- Seam Type
- Sewn
- Reduces
- Sediment, Solids
- Collar Type
- Handle and Ring
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 250 psi
- Micron Rating
- 1,000 micron
- Surface Area
- 5 1/2 sq ft
- Flow Rate
- 220 gpm
- Compatible Filter Housing Manufacturer Part Number
- SBB-12-2-N-AB-4-15
- Compatible Product Type
- Size 12 Bag Housings
- Compatible Mfr. Model Number
- SBB-12-2-N-AB-4-15
- Shell Material
- Polyester
Dimensions
- Filter Size
- 12
- Height
- 32 in
- Diameter
- 8 in
- Overall Length
- 32 in
- Bag Size
- 12
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 220 gpm, Maximum Pressure 250 psi, Micron Rating 1,000 micron, Diameter 8 in, Material Polyester, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-12-2-N-AB-4-15, Finish Natural, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 5 1/2 sq ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.