FilterBag, 150micron, 161/2inL, Size1

  • Mfr # 255051-75
  • Zoro # G1612335
product price: 
$
10.69
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
1
Height
16 1/2 in
Max. Flow
70 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
255051-75
Zoro #
G1612335
UPC #
-
Country of Origin
Canada
Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
70 gpm
Microns
150
Max. Temp.
250 Degrees F
For Use With
Size 1 Bag Housings
Reduces
Sediment, Solids
Ring Material
Galvanized Carbon Steel
Collar Type
Handle and Ring
Application
High Flow
Area
2 ft
Seam Type
Sewn
Finish
Glazed
Micron Rating
150 micron
Features
Single Layer Bag
Maximum Pressure
200 psi
Flow Rate
70 gpm
Maximum Temperature
250 Degrees F
Surface Area
2 sq ft
Compatible Filter Housing Manufacturer Part Number
SBB-1-2-N-B-4-15
Compatible Product Type
Size 1 Bag Housings
Compatible Mfr. Model Number
SBB-1-2-N-B-4-15
Shell Material
Nylon
Traction Material
Nylon

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 in
Bag Size
1
Overall Length
16 1/2 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Single Layer Bag

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 70 gpm, Maximum Pressure 200 psi, Micron Rating 150 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 2 sq ft

Restrictions

Ratings & reviews