Shop ZORO SELECT
See all product information
Create Account
FilterBag, 1micron, 161/2inL, Size1
- Mfr # PE1P1SSHW
- Zoro # G2934477
product price:Â
$
10.89
/ea
Key Features
Basic Material
Felt
Material
Polyester
Filter Size
1
Height
16 1/2 in
Max. Flow
40 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE1P1SSHW
- Zoro #
- G2934477
- UPC #
- -
- Country of Origin
- Canada
- Item
- Filter Bag
- Basic Material
- Felt
- Material
- Polyester
- Max. Flow
- 40 gpm
- Microns
- 1
- Max. Temp.
- 250 Degrees F
- Reduces
- Sediment, Solids
- Area
- 2 ft
- Application
- High Efficiency
- Seam Type
- Sewn
- Finish
- Glazed
- Collar Type
- Handle and Ring
- Ring Material
- Stainless Steel
- For Use With
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
- Standards
- FDA Complaint
- Micron Rating
- 1 micron
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 200 psi
- Flow Rate
- 40 gpm
- Surface Area
- 2 sq ft
- Compatible Filter Housing Manufacturer Part Number
- SBB-1-2-N-B-4-15
- Compatible Product Type
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Size 1 Bag Housings, Vegetable Oils
- Compatible Mfr. Model Number
- SBB-1-2-N-B-4-15
- Shell Material
- Polyester
Dimensions
- Filter Size
- 1
- Height
- 16 1/2 in
- Diameter
- 7 in
- Bag Size
- 1
- Overall Length
- 16 1/2 in
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 40 gpm, Maximum Pressure 200 psi, Micron Rating 1 micron, Diameter 7 in, Material Polyester, Overall Length 16 1/2 in, Application High Efficiency, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F, Ring Material Stainless Steel, Seam Type Sewn
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.