FilterBag, 200micron, 161/2inL, Size1
- Mfr # 255052-75
- Zoro # G2447925
product price:Â
$
7.65
/ea
Key Features
Basic Material
Mesh
Material
Nylon
Filter Size
1
Height
16 1/2 in
Max. Flow
70 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255052-75
- Zoro #
- G2447925
- UPC #
- -
- Country of Origin
- Canada
- Item
- Filter Bag
- Basic Material
- Mesh
- Material
- Nylon
- Max. Flow
- 70 gpm
- Microns
- 200
- Area
- 2 ft
- Application
- High Flow
- Finish
- Glazed
- Reduces
- Sediment, Solids
- Seam Type
- Sewn
- Max. Temp.
- 250 Degrees F
- Ring Material
- Galvanized Carbon Steel
- Collar Type
- Handle and Ring
- For Use With
- Size 1 Bag Housings
- Surface Area
- 2 sq ft
- Features
- Single Layer Bag
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 200 psi
- Flow Rate
- 70 gpm
- Micron Rating
- 200 micron
- Compatible Product Type
- Size 1 Bag Housings
- Compatible Filter Housing Manufacturer Part Number
- SBB-1-2-N-B-4-15
- Compatible Mfr. Model Number
- SBB-1-2-N-B-4-15
- Shell Material
- Nylon
Dimensions
- Filter Size
- 1
- Height
- 16 1/2 in
- Diameter
- 7 in
- Bag Size
- 1
- Overall Length
- 16 1/2 in
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
- Fits Chest Size
- Single Layer Bag
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 70 gpm, Maximum Pressure 200 psi, Micron Rating 200 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 2 sq ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.