Shop ZORO SELECT

FilterBag, 250micron, 161/2inL, Size1

  • Mfr # NMO250P1SH
  • Zoro # G2671006

product price: 
$
6.95
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
1
Height
16 1/2 in
Max. Flow
70 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NMO250P1SH
Zoro #
G2671006
UPC #
-
Country of Origin
Canada
Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
70 gpm
Microns
250
Collar Type
Handle and Ring
Ring Material
Galvanized Carbon Steel
For Use With
Size 1 Bag Housings
Reduces
Sediment, Solids
Seam Type
Sewn
Finish
Glazed
Max. Temp.
250 Degrees F
Area
2 ft
Application
High Flow
Surface Area
2 sq ft
Features
Single Layer Bag
Micron Rating
250 micron
Flow Rate
70 gpm
Maximum Pressure
200 psi
Maximum Temperature
250 Degrees F
Compatible Filter Housing Manufacturer Part Number
SBB-1-2-N-B-4-15
Compatible Product Type
Size 1 Bag Housings
Compatible Mfr. Model Number
SBB-1-2-N-B-4-15
Shell Material
Nylon
Traction Material
Nylon

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 in
Bag Size
1
Overall Length
16 1/2 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Single Layer Bag

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 70 gpm, Maximum Pressure 200 psi, Micron Rating 250 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 2 sq ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.