Shop ZORO SELECT

FilterBag, 400micron, 161/2inL, Size1

  • Mfr # 255055-75
  • Zoro # G1053315

product price: 
$
7.69
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
1
Height
16 1/2 in
Max. Flow
70 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
255055-75
Zoro #
G1053315
UPC #
-
Country of Origin
Canada
Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
70 gpm
Microns
400
Ring Material
Galvanized Carbon Steel
Area
2 ft
Application
High Flow
For Use With
Size 1 Bag Housings
Max. Temp.
250 Degrees F
Seam Type
Sewn
Collar Type
Handle and Ring
Reduces
Sediment, Solids
Finish
Glazed
Micron Rating
400 micron
Surface Area
2 sq ft
Features
Single Layer Bag
Maximum Pressure
200 psi
Maximum Temperature
250 Degrees F
Flow Rate
70 gpm
Compatible Mfr. Model Number
SBB-1-2-N-B-4-15
Compatible Product Type
Size 1 Bag Housings
Compatible Filter Housing Manufacturer Part Number
SBB-1-2-N-B-4-15
Shell Material
Nylon
Traction Material
Nylon

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 in
Overall Length
16 1/2 in
Bag Size
1
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Single Layer Bag

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 70 gpm, Maximum Pressure 200 psi, Micron Rating 400 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 2 sq ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.