Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 1 L, 245 mm H

  • Mfr # FG5340-1000

  • Zoro # G3090702


product price: $26.29
/ea

Key Features

Flask Type
Filtering
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Includes Closure
No
Autoclavable
Yes
Includes
Bolt Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5340-1000
Zoro #
G3090702
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
8
Mouth Size
Narrow
Body Diameter - Metric
138 mm
Overall Height - Metric
245 mm

Details

Flask Type
Filtering
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Includes Closure
No
Item
Filtering Flask
Autoclavable
Yes
Includes
Bolt Neck
Capacity
1000 mL
Sterile/Non-Sterile
Non-Sterile
Neck Style
Straight
Body Material
Borosilicate Glass
ASTM Specification
E438
Maximum Graduation - Metric
1,000 mL
Body Color
Clear
Graduation Increments - Metric
50 mL
Number of Flasks Included
1
Capacity - English
33.81 fl oz
Closure Type
Stopper
Graduated
Yes
Capacity - Metric
1 L
Closure Material
No Closure
Glassware Class
A
Clarity
Transparent
USP Specification
Type I
Minimum Graduation - Metric
400 mL
Basic Material
Glass
Shape
Conical

Description

Borosilicate glass filtering flask with 1000ml capacity. Heavy-walled flask features a heavy-duty rim and bolt neck ideal for vacuum filtration. Graduations are printed in durable white enamel. United Scientific flasks deliver an unbeatable combination of thermal shock resistance and physical strength. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.