Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 2 L, 305 mm H

  • Mfr # FG5340-2000

  • Zoro # G3090675


product price: $57.99
/ea

Key Features

Flask Type
Filtering
Includes Closure
No
Capacity
2000 mL
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Includes
Bolt Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5340-2000
Zoro #
G3090675
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
305 mm
Mouth Size
Narrow
Body Diameter - Metric
170 mm
Compatible with Stopper Size
9.5

Details

Flask Type
Filtering
Includes Closure
No
Item
Filtering Flask
Capacity
2000 mL
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Includes
Bolt Neck
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Number of Flasks Included
1
Graduated
Yes
Basic Material
Glass
Clarity
Transparent
Closure Material
No Closure
Body Material
Borosilicate Glass
Closure Type
Stopper
ASTM Specification
E438
USP Specification
Type I
Maximum Graduation - Metric
2,000 mL
Capacity - English
67.63 fl oz
Neck Style
Straight
Capacity - Metric
2 L
Graduation Increments - Metric
200 mL
Minimum Graduation - Metric
600 mL
Glassware Class
A
Shape
Conical

Description

Borosilicate glass filtering flask with 2000ml capacity. Heavy-walled flask features a heavy-duty rim and bolt neck ideal for vacuum filtration. Graduations are printed in durable white enamel. United Scientific flasks deliver an unbeatable combination of thermal shock resistance and physical strength. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.