Zoro Homepage

Filtering Flask, 25 mL, 73 mm H, PK6

  • Mfr # FG5340-25

  • Zoro # G710412251


product price: $31.75
/pk 6, $5.29/ea

Key Features

Flask Type
Filtering
Sterile/Non-Sterile
Non-Sterile
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5340-25
Zoro #
G710412251
UPC #
840287238167
Country of Origin
India

Dimensions

Compatible with Stopper Size
3
Mouth Size
Narrow
Body Diameter - Metric
40 mm
Overall Height - Metric
73 mm

Description

Pack of six borosilicate glass filtering flasks with 100ml capacity. Heavy-walled flasks feature a heavy-duty rim and bolt neck ideal for vacuum filtration. Graduations are printed in durable white enamel. United Scientific flasks deliver an unbeatable combination of thermal shock resistance and physical strength. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.