Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 250 mL, 160 mm H

  • Mfr # FG5340-250

  • Zoro # G3088286


product price: $13.19
/ea

Key Features

Flask Type
Filtering
Includes
Bolt Neck
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5340-250
Zoro #
G3088286
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
160 mm
Compatible with Stopper Size
6
Body Diameter - Metric
86 mm

Details

Flask Type
Filtering
Includes
Bolt Neck
Autoclavable
Yes
Item
Filtering Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Body Color
Clear
Basic Material
Glass
Graduated
Yes
USP Specification
Type I
Capacity - English
8.45 fl oz
Clarity
Transparent
Glassware Class
A
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
250 mL
Capacity - Metric
250 mL
Number of Flasks Included
1
ASTM Specification
E438
Minimum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Neck Style
Straight
Closure Type
Stopper
Closure Material
No Closure
Shape
Conical

Description

Borosilicate glass filtering flask with 250ml capacity. Heavy-walled flask features a heavy-duty rim and bolt neck ideal for vacuum filtration. Graduations are printed in durable white enamel. United Scientific flasks deliver an unbeatable combination of thermal shock resistance and physical strength. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.