Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 500 mL, 190 mm H

  • Mfr # FG5340-500

  • Zoro # G3090623


product price: $19.19
/ea

Key Features

Flask Type
Filtering
Autoclavable
Yes
Includes Closure
No
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5340-500
Zoro #
G3090623
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
190 mm
Compatible with Stopper Size
6
Body Diameter - Metric
108 mm

Details

Flask Type
Filtering
Autoclavable
Yes
Includes Closure
No
Item
Filtering Flask
Special Features
Graduations in White Enamel, Bolt Neck with Tubulation
Sterile/Non-Sterile
Non-Sterile
Includes
Bolt Neck
Glassware Class
A
Shape
Conical
Body Material
Borosilicate Glass
Maximum Graduation - Metric
500 mL
Number of Flasks Included
1
Body Color
Clear
USP Specification
Type I
Minimum Graduation - Metric
200 mL
Graduation Increments - Metric
50 mL
Clarity
Transparent
Capacity - English
16.91 fl oz
Basic Material
Glass
ASTM Specification
E438
Closure Type
Stopper
Capacity - Metric
500 mL
Graduated
Yes
Neck Style
Straight
Closure Material
No Closure

Description

Borosilicate glass filtering flask with 500ml capacity. Heavy-walled flask features a heavy-duty rim and bolt neck ideal for vacuum filtration. Graduations are printed in durable white enamel. United Scientific flasks deliver an unbeatable combination of thermal shock resistance and physical strength. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.