Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FilterTip100-1000, L Retention, PK960 (Formerly Lab Safety Supply)

  • Mfr # 21R762

  • Zoro # G4659532


product price: $179.99
/pk 960, $0.19/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
polypropylene
Height
3.028 in
For Use With
All Major Brand Pipettes
Diameter
0.356 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R762
Zoro #
G4659532
UPC #
190735555415
Country of Origin
India

Dimensions

Height
3.028 in
Diameter
0.356 in
Overall Height
3 in
Overall Diameter
3/8 in

Details

Type
Filter Tip
Material of Construction
polypropylene
Item
Pipettor Tip
For Use With
All Major Brand Pipettes
Packaging
Autoclavable Polypropylene Box
Capacity
1000uL
Color
Clear
Material
Polypropylene
Special Features
Sterile
Compatible Product Type
All Major Brand Pipettes
Capacity - Maximum
1,000 ul
Includes Filter
Filter Included
For Pipette Type
Universal
Configuration
Preconfigured Rack

Description

Formerly Lab Safety Supply.


FilterTip100-1000,L Retention,PK960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.