Fingertip Bandages, 3" L x 1.75" W, PK25
Mfr # 61773
Zoro # G6880218
product price: $6.19
/pk 25, $0.25/eaKey Features
Length
3 in
Water Resistance
Waterproof
Standards
Medical Device
Bandage Shape
Fingertip
Product Type
Fingertip Bandages
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61773
Zoro #
G6880218
UPC #
347682617738
Country of Origin
China
Dimensions
Length
3 in
Bandage Width
1 3/4 in
Bandage Length
3 in
Width
1 3/4 in
Details
Water Resistance
Waterproof
Standards
Medical Device
Bandage Shape
Fingertip
Product Type
Fingertip Bandages
Unitized
Unitized
Sterility
Non-Sterile
Latex Content
Latex Free
Item
Adhesive Bandage
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Metal Detectable
Not Metal Detectable
Bandage Color
Beige
Package Type
Box
Number of Bandages Included
25
Bandages Included
25
Item - Adhesive Bandages
Fingertip Bandages
For Use With
Wound Care
Bandage Material
Fabric
Water Resistant/Waterproof
None
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Waterproof, Number of Bandages Included 25, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.