Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish Nail, 6d x 2 In L, PK288

  • Mfr # 4NFD1

  • Zoro # G1234301


product price: $6.29
/pk 288, $0.02/ea

Key Features

Size
6d
Length
2 in
Gauge
13 ga
Material
Steel
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NFD1
Zoro #
G1234301
UPC #
726047102063
Country of Origin
Mexico

Dimensions

Size
6d
Length
2 in
Dia.
0.091 in
Head Dia.
10 Gauge
Penny Size
6D
Shank Diameter
0.091 in
Head Diameter
1/8 in

Details

Item
Finishing Nail,2 in,13 ga,PK288
Gauge
13 ga
Material
Steel
Package Weight
1 lb
Finish
Plain
Approx. Pkg. Qty.
288
Application
Baseboards, Flooring, Molding, Stairs, Trim
Head Type
Brad
Shank Type
Smooth
Manufacturer Location
Globally Sourced
Product Type
Finishing Nails
Point Type
Diamond
Pack Size
Small Pack

Description

Finishing Nail,2 in,13 ga,PK288, Length 2 in, Gauge 13 ga, Shank Diameter 0.091 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 1/8 in, Penny Size 6D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.