Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 1-F-175C
Zoro # G722657749
product price:Â
$
13.49
/ea
Key Features
Thread Fit
2B
Dimensional Standards
ASME B18.2.2
Material Quality Standards
ASTM F594
Finish
Plain
Hex Width
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-F-175C
- Zoro #
- G722657749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 2 5/8 in
- Thread Size
- 1 3/4"-5
- Hex Height
- 1 1/2 in
Details
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM F594
- Finish
- Plain
- Product Type
- Finish Nut
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Item
- Finish Nut
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- Hex Type
- Standard Hex
- System of Measurement
- Inch
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Height 1 1/2 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.