Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 1-F-200C
Zoro # G922657150
product price:Â
$
28.69
/ea
Key Features
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Coarse
Hex Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-F-200C
- Zoro #
- G922657150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Finish Nut
- Material Quality Standards
- ASTM F594
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Fit
- 2B
- Item
- Finish Nut
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 2 In.-4 1/2, Hex Width 3 in, Hex Height 1 23/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.