Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 2-F-162C
Zoro # G222657300
product price:Â
$
16.19
/ea
Key Features
Thread Direction
Right Hand
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Product Type
Finish Nut
Material Quality Standards
ASTM F594
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-F-162C
- Zoro #
- G222657300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1 5/8"-5 1/2
- Hex Width
- 2 7/16 in
- Hex Height
- 1 25/64 in
Details
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Finish Nut
- Material Quality Standards
- ASTM F594
- Thread Fit
- 2B
- Material
- Stainless Steel
- Item
- Finish Nut
- Thread Type
- Coarse
- Finish
- Plain
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material Grade/Class
- 316
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 5/8 In.-5 1/2, Hex Width 2 7/16 in, Hex Height 1 25/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse