Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 36-F-87C
Zoro # G222656198
product price:Â
$
66.89
/ea
Key Features
Material Grade/Class
400
Product Type
Finish Nut
Material Quality Standards
ASTM F467/MILS1222H
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36-F-87C
- Zoro #
- G222656198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-9
- Hex Height
- 3/4 in
- Hex Width
- 1 5/16 in
Details
- Material Grade/Class
- 400
- Product Type
- Finish Nut
- Material Quality Standards
- ASTM F467/MILS1222H
- Thread Type
- Coarse
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Item
- Finish Nut
- Hex Type
- Standard Hex
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Material
- Nickel
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 400, Material Nickel, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F467/MILS1222H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse