Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK10
Mfr # 2-F-87C
Zoro # G022656381
product price:Â
$
16.69
/pk of 10, $1.67/ea
Key Features
Pack Size
Small Pack
Thread Fit
2B
Hex Height
3/4 in
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-F-87C
- Zoro #
- G022656381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/8"-9
- Hex Height
- 3/4 in
- Hex Width
- 1 5/16 in
Details
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- Material Quality Standards
- ASTM F594
- Item
- Finish Nut
- Material Grade/Class
- 316
- Product Type
- Finish Nut
- Hex Type
- Standard Hex
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.