Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK2
Mfr # 2-F-137C
Zoro # G122656250
product price:Â
$
18.39
/pk of 2, $9.20/ea
Key Features
Hex Width
2 1/16 in
System of Measurement
Inch
Finish
Plain
Product Type
Finish Nut
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-F-137C
- Zoro #
- G122656250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Finish Nut
- Item
- Finish Nut
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM F594
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material Grade/Class
- 316
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 3/8 In.-6, Hex Width 2 1/16 in, Hex Height 1 11/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.