Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK25
Mfr # 1-F-56F
Zoro # G722657503
product price:Â
$
10.89
/pk 25, $0.44/ea
Key Features
Thread Direction
Right Hand
Hex Width
3/4 in
Finish
Passivated
Pack Size
Small Pack
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-F-56F
- Zoro #
- G722657503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 3/4 in
- Hex Height
- 31/64 in
- Thread Size
- 9/16"-18
Details
- Item
- Finish Nut
- Thread Direction
- Right Hand
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Product Type
- Finish Nut
- Material
- Stainless Steel
- Material Quality Standards
- ASTM F594
- Hex Type
- Standard Hex
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 9/16 In.-18, Hex Width 3/4 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25