Shop ZORO SELECT
See all product information
Create Account
Finish Nut, Stainless Steel, 18-8
Mfr # 31-LHF-100C
Zoro # G722658098
product price:Â
$
22.59
/ea
Key Features
System of Measurement
Inch
Finish
Passivated
Hex Type
Standard Hex
Product Type
Finish Nut
Thread Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHF-100C
- Zoro #
- G722658098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Finish
- Passivated
- Hex Type
- Standard Hex
- Item
- Finish Nut
- Product Type
- Finish Nut
- Thread Direction
- Left Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 18-8
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse