Shop ZORO SELECT
See all product information
Create Account
FinishNut, 1/2"-20, Passivated, SS, PK5
- Mfr # 31-LHF-50F
- Zoro # G722656810
product price:Â
$
17.15
/pk of 5, $3.43/ea
Key Features
Hex Type
Standard Hex
Thread Type
Fine
Pack Size
Small Pack
Material
Stainless Steel
Thread Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHF-50F
- Zoro #
- G722656810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Thread Direction
- Left Hand
- Item
- Finish Nut
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Fit
- 2B
- System of Measurement
- Inch
- Product Type
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-20
- Hex Height
- 7/16 in
- Hex Width
- 3/4 in
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.