Shop ZORO SELECT
See all product information
Create Account
FinishNut, 3/8"-24, Passivated, SS, PK10
- Mfr # 31-LHF-37F
- Zoro # G922657860
product price:Â
$
14.15
/pk of 10, $1.42/ea
Key Features
System of Measurement
Inch
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Fine
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHF-37F
- Zoro #
- G922657860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Item
- Finish Nut
- Thread Type
- Fine
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Product Type
- Finish Nut
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Thread Direction
- Left Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-24
- Hex Width
- 9/16 in
- Hex Height
- 21/64 in
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.