Zoro Homepage

Fire Alarm Cable

  • Mfr # 827CX2

  • Zoro # G112478831


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Standards
NEC: FPLP (plenum), UL Listed
Package Type
Spool
Shielded
Shielded
Application
Electronic Circuits
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827CX2
Zoro #
G112478831
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
250 ft
Outside Diameter
0.2 in

Details

Item
Fire Alarm Cable
Standards
NEC: FPLP (plenum), UL Listed
Package Type
Spool
Shielded
Shielded
Application
Electronic Circuits
Number of Conductors
2
Jacket Color
Red
Insulation Material
PVC
Jacket Material
PVC
NEC Article and Type
UL LISTED ART 760 PLENUM - FIRE ALARM
Shielding Material
Aluminum Foil
Conductor Gauge
18 AWG
Maximum Voltage Rating
300 V
Fire Rating
Plenum
Solid/Stranded
Solid

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.