Fire Alarm Cable
Mfr # 827CY3
Zoro # G212478762
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Standards
NEC: FPLP (plenum), UL Listed
Shielding Material
Aluminum/Mylar
Insulation Material
PVC
Cable Length
500 ft
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827CY3
Zoro #
G212478762
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
500 ft
Outside Diameter
0.2 in
Details
Item
Fire Alarm Cable
Standards
NEC: FPLP (plenum), UL Listed
Shielding Material
Aluminum/Mylar
Insulation Material
PVC
Shielded
Shielded
Jacket Color
Red
NEC Article and Type
UL LISTED ART 760 PLENUM - FIRE ALARM
Jacket Material
PVC
Application
Electronic Circuits
Package Type
Spool
Number of Conductors
2
Fire Rating
Plenum
Maximum Voltage Rating
300 V
Solid/Stranded
Solid
Conductor Gauge
16 AWG
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.