Fire Blanket Vinyl Tote
Mfr # 8AA30
Zoro # G4207201
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Case Color
Neon Orange
Includes
Tote
Case Size
14-1/2 x16-1/2 x 4-3/4 in
Storage Container Size
14 1/2 in H x 16 1/2 in W x 4 3/4 in D
Storage Container Color
Neon Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8AA30
Zoro #
G4207201
UPC #
-
Country of Origin
United States
Dimensions
Case Size
14-1/2 x16-1/2 x 4-3/4 in
Storage Container Size
14 1/2 in H x 16 1/2 in W x 4 3/4 in D
Details
Item
Fire Blanket Tote
Case Color
Neon Orange
Includes
Tote
Storage Container Color
Neon Orange
Storage Container Material
Vinyl
Storage Container Type
Tote Only
Description
Fire Blanket Tote, Storage Container Color Neon Orange, Storage Container Size 14 1/2 in H x 16 1/2 in W x 4 3/4 in D, Storage Container Type Tote Only, Storage Container Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.