Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red

  • Mfr # 20896

  • Zoro # G4069773


product price: $60.19
/ea

Key Features

Material
Vinyl Coated Fabric
Includes
Hook and Loop Closure
For Use With
26 in to 32 in Swing Bar Fire Hose Rack
Standards
OSHA
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20896
Zoro #
G4069773
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Height
31 1/2 in
Width
5 1/4 in
Overall Height
31 1/2 in
Overall Length
17 in
Overall Width
5 1/4 in

Details

Item
Fire Hose Cover
Material
Vinyl Coated Fabric
Includes
Hook and Loop Closure
For Use With
26 in to 32 in Swing Bar Fire Hose Rack
Standards
OSHA
Color
Red
Features
31-1/2" H x 17" W x 5-1/4" D, Solid Panels Around 3 Sides, 4th Side is Open with 2 Flaps 30" H x 10" W
For Hose Type
Fire Hose
Product Type
Hose Rack Cover
Closure Type
Hook & Loop

Description

Fire Hose Cover, Overall Height 31 1/2 in, Overall Length 17 in, Overall Width 5 1/4 in, Product Type Hose Rack Cover, Closure Type Hook & Loop, Color Red, Features 31-1/2 In. H x 17 In. W x 5-1/4 In. D, Solid Panels Around 3 Sides, 4th Side is Open with 2 Flaps 30 In. H x 10 In. W, For Hose Type Fire Hose, For Use With 26 in to 32 in Swing Bar Fire Hose Rack, Includes Hook and Loop Closure, Material Vinyl Coated Fabric, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.