Fire Hose, Double Jacket, 100 ft. Length, 1 3/4 in Hose Inside Dia., EPDM Hose Tube, MNST Fitting A

  • Mfr # 4YLK4

  • Zoro # G2617325


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
White
Hose Inside Diameter
1 3/4 in
Hose Tube Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YLK4
Zoro #
G2617325
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 3/4 in
Length
100 ft.
Coupling Bowl Size
1-1/2"
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Length
100 ft.

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
White
Hose Tube Material
EPDM
Hose Fitting A Type
MNST
Hose Fitting B Type
FNST
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Coupling Material
Aluminum
UL Listed
No
Lining Material
Rubber
Working Pressure
400 psi
Burst Pressure
1,200 psi
Thread Type
NST
Standards
NFPA 1962
FM Approved
Yes
Test Pressure
800 psi
Material
Polyester
Hose Cover Material
Polyester
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-1/2 in MNST x Aluminum 1-1/2 in FNST
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
400 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F
Fitting Configuration
MNST x FNST

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1962, Burst Pressure 1,200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.