Zoro Homepage

Fire Hose, Single Jacket, 100 ft. Length, 1 1/2 in Hose Inside Dia., Polyester Hose Tube, White

  • Mfr # 1FEL4

  • Zoro # G3488152


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FEL4
Zoro #
G3488152
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in
Length
100 ft.
Coupling Bowl Size
1-1/2"
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
MNST
Hose Fitting B Type
FNST
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Standards
NFPA 1962
Thread Type
NST
UL Listed
Yes
Working Pressure
250 psi
FM Approved
Yes
Lining Material
Polyester
Test Pressure
500 psi
Coupling Material
Brass
Burst Pressure
750 psi
Material
Polyester
Hose Fitting A Material
Brass
Hose Cover Material
Polyester
Hose Fitting B Material
Brass
Hose Fittings
Brass 1-1/2 in FNST x Brass 1-1/2 in FNST
Fitting Material
Brass x Brass
For Media Type
Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F
Fitting Configuration
FNST x FNST

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Brass, Hose Fitting A Type MNST, Hose Fitting B Material Brass, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 750 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.