Zoro Homepage

Fire Stairways Sign, 11" Height, 11-1/2" Width

  • Mfr # 102854

  • Zoro # G5507695


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Acrylic
Legend
EVACUATION MAP
Width
11-1/2"
Height
11"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102854
Zoro #
G5507695
UPC #
754473016425
Country of Origin
United States

Dimensions

Width
11-1/2"
Height
11"
Overall Width
11 1/2 in
Overall Height
11 in
Size
11 x 11.5 in
Compatible Sheet Width
11 in
Compatible Sheet Height
11 1/2 in

Details

Item
Evacuation Map Holder
Sign Material
Acrylic
Legend
EVACUATION MAP
Sign Mounting Style
Surface
ADA Compliance
No
Color
Black, Clear, Red
Mounting Method
Screw

Description

Evacuation Map Holder, Mounting Style Surface, Size 11 x 11.5 in, Overall Height 11 in, Overall Width 11 1/2 in, Material Acrylic, Color Black, Clear, Red, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.