Fire Stairways Sign, 15" Height, 17-1/2" Width
Mfr # 102856
Zoro # G5554342
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Acrylic
Legend
Emergency Evacuation
Width
17-1/2"
Height
15"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102856
Zoro #
G5554342
UPC #
754473016432
Country of Origin
United States
Dimensions
Width
17-1/2"
Height
15"
Overall Width
17 1/2 in
Overall Height
15 in
Details
Item
Evacuation Map Holder
Sign Material
Acrylic
Legend
Emergency Evacuation
Sign Mounting Style
Surface
ADA Compliance
No
Color
Black, Clear, Red
Mounting Method
Screw
Glow-in-the-Dark
No
Sign Background Color
Black, Clear, Red
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 15 in, Overall Width 17 1/2 in, Material Acrylic, Color Black, Clear, Red, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.