Zoro Homepage

Fire Stairways Sign, 15" Height, 17" Width

  • Mfr # 102857

  • Zoro # G5623082


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Acrylic
Legend
Emergency Evacuation
Width
17"
Height
15"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102857
Zoro #
G5623082
UPC #
754473016456
Country of Origin
United States

Dimensions

Width
17"
Height
15"
Size
15 x 17 in
Compatible Sheet Width
15 in
Compatible Sheet Height
17 in
Overall Width
17 1/2 in
Overall Height
15 in

Details

Item
Evacuation Map Holder
Sign Material
Acrylic
Legend
Emergency Evacuation
Sign Mounting Style
Surface
ADA Compliance
No
Color
Black, Clear, Red
Mounting Method
Screw

Description

Evacuation Map Holder, Mounting Style Surface, Size 15 x 17 in, Overall Height 15 in, Overall Width 17 1/2 in, Material Acrylic, Color Black, Clear, Red, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.