Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Fabric 71 Components, 1 People Served

  • Mfr # 55074

  • Zoro # G6879341


product price: $59.19
/ea

Key Features

Color
Red
Housing Material
Fabric
Number of Components
71
Includes
First Aid Guide, 5 in x 9 in Trauma Pad, Tweezers, (6) BZK Antiseptic Towelettes, CPR Microshield, Orange Pouch, (24) 0.9g First Aid/Burn Cream Packets, (5) Sting Relief Wipes, (16) 1 in x 3 in Adhesive Plastic Bandages, 40 in x 40 in x 56 in Triangular Bandage, (2) 3 in x 3 in Sterile Gauze Pads, (2) Bags Nitrile Gloves, Scissors, (6) PhysiciansCare(R) Extra-Strength Non-Aspirin, (2) 2 in x 3 in Heavy Woven Fabric Bandages, 1/2 in x 5 yd, Waterproof Tape, 4 in x 5 in Cold Pack
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55074
Zoro #
G6879341
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.75 in
Height
6 in
Depth
8.25 in
Housing Width
2 3/4 in
Housing Height
6 in
Housing Depth
8 1/4 in

Details

Item
First Aid Kit and Housing
Color
Red
Housing Material
Fabric
Number of Components
71
Includes
First Aid Guide, 5 in x 9 in Trauma Pad, Tweezers, (6) BZK Antiseptic Towelettes, CPR Microshield, Orange Pouch, (24) 0.9g First Aid/Burn Cream Packets, (5) Sting Relief Wipes, (16) 1 in x 3 in Adhesive Plastic Bandages, 40 in x 40 in x 56 in Triangular Bandage, (2) 3 in x 3 in Sterile Gauze Pads, (2) Bags Nitrile Gloves, Scissors, (6) PhysiciansCare(R) Extra-Strength Non-Aspirin, (2) 2 in x 3 in Heavy Woven Fabric Bandages, 1/2 in x 5 yd, Waterproof Tape, 4 in x 5 in Cold Pack
Number of People Served
1
Standards
OSHA 29 CFR 1910.151(b)
Waterproof
No
For Use With
Emergency/Trauma
Unitized
Bulk
First Aid Kit Mounting Type
Belt Hook
Number of Shelves
0
First Aid ANSI Kit Type
Not ANSI Compliant
Application
General Purpose
Latex Content
Latex Free
Number of Pockets
0
Includes Medication
Medication Included
Adhesive Bandages Included
(18) Bandages
Housing Color
Red
ANSI Standard Met
Not ANSI Compliant
Includes Housing
Housing Included
Topical Medicinals Included
(24) Burn Creams, (5) Sting Relief Pads, (6) BZK Wipes
Oral and Inhalant Medicinals Included
(4) Non-Aspirin Pain Relievers
Documentation Included
First Aid Guide
Color Coded
Not Color Coded
Mountable
Portable
Tools Included
Scissors, Tweezer
Water Resistance
Not Water Resistant
Wound Dressings Included
Cold Pack, Combine Dressing, Tape, Triangular Bandage, (4) Gauze Pads
PPE and Disposal Equipment Included
CPR Mask, (2) Nitrile Gloves

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 71, Number of Pockets 0, Adhesive Bandages Included (18) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Tape, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (24) Burn Creams, (5) Sting Relief Pads, (6) BZK Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.