Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Fabric 91 Components, 10 People Served

  • Mfr # 59296

  • Zoro # G6875939


product price: $30.49
/ea

Key Features

Color
Red
Housing Material
Fabric
Number of Components
91
Includes
(32) 1 in x 3 in Adhesive Plastic Bandages , (4) 2 in x 4 in Adhesive Fabric Bandages , (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (10) Povidone-Iodine Infection Control Wipes, (6) 0.9g First Aid/Burn Cream Packets, (1)Scissors, (1)Tweezers, (4) Nitrile Exam Gloves, (4) 3 in x 3 in Sterile Gauze Pads, (2) 18 in x 36 in Gauze Compress, (1) 40 in x 40 in x 56 in Triangular Bandage, (1) 2 in x 4 yd Sterile Gauze Bandage, (2) Sterile Eye Pads, (1) 1/2 in x 5 yd First Aid Tape, (10) 0.9g Antibiotic Ointment Packets, (1) 2 in Conforming Gauze Rolls, (1) First Aid Guide, (1) 4 in x 5 in Cold Pack, (1) 1 oz Eyewash
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59296
Zoro #
G6875939
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
7 in
Depth
7.5 in
Housing Height
7 in
Housing Width
3 in
Housing Depth
7 1/2 in

Details

Item
First Aid Kit and Housing
Color
Red
Housing Material
Fabric
Number of Components
91
Includes
(32) 1 in x 3 in Adhesive Plastic Bandages , (4) 2 in x 4 in Adhesive Fabric Bandages , (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (10) Povidone-Iodine Infection Control Wipes, (6) 0.9g First Aid/Burn Cream Packets, (1)Scissors, (1)Tweezers, (4) Nitrile Exam Gloves, (4) 3 in x 3 in Sterile Gauze Pads, (2) 18 in x 36 in Gauze Compress, (1) 40 in x 40 in x 56 in Triangular Bandage, (1) 2 in x 4 yd Sterile Gauze Bandage, (2) Sterile Eye Pads, (1) 1/2 in x 5 yd First Aid Tape, (10) 0.9g Antibiotic Ointment Packets, (1) 2 in Conforming Gauze Rolls, (1) First Aid Guide, (1) 4 in x 5 in Cold Pack, (1) 1 oz Eyewash
Number of People Served
10
Standards
OSHA 29 CFR 1910.151(b)
Waterproof
No
Number of Shelves
0
First Aid ANSI Kit Type
Not ANSI Compliant
For Use With
Emergency/Trauma
First Aid Kit Mounting Type
Portable, Wall Mount
Unitized
Bulk
Latex Content
Latex Free
Application
General Purpose
Number of Pockets
0
Topical Medicinals Included
Eyewash, (10) Antibiotic Ointments, (10) Iodine Wipes, (6) Burn Creams
Housing Color
Red
Wound Dressings Included
Cold Pack, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (2) Gauze Compresses, (24) Gauze Pads
Includes Medication
No Medication Included
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Tools Included
Scissors, Tweezer
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Color Coded
Not Color Coded
Mountable
Portable, Wall Mount
Documentation Included
First Aid Guide
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Not Water Resistant
Adhesive Bandages Included
(28) Bandages, (4) Fingertip Bandages, (4) Knuckle Bandages
Includes Housing
Housing Included

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 91, Number of Pockets 0, Adhesive Bandages Included (28) Bandages, (4) Fingertip Bandages, (4) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (2) Gauze Compresses, (24) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.